Please login to your online account to display your discounted pricing

Fisherbrand™ Porcelain Flat Capsule Crucibles


For use in laboratories of educational institutions, scientific development and industrial research, chemical, fertilizer, petro-chemical establishments

Manufacturer: fisherbrand™  F100*

 View more versions of this product

Catalog No. FB960P

  • / Pack of 6 Each
  • / Case of 8 Pack
 

Description & Specifications

Specifications

Diameter (Metric) Outer 69mm (±5.0%)
Height (Metric) 12mm (±5.0%)
Thickness (Metric) 2.5mm (±0.5)
Capacity (English) 0.84 oz.
Capacity (Metric) 25mL
Capacity 0.84 oz., 25mL
Color White
Finish Glazed
For Use With (Application) Used in laboratories of educational institutions, scientific development and industrial research, chemical, fertilizer, petro-chemical establishments
Material Porcelain
Product Type Flat Capsule Crucible