Please login to your online account to display your discounted pricing

Fisherbrand™ Porcelain Evaporating Dishes


Deep form with lip

Manufacturer: fisherbrand™  J166

 View more versions of this product

Catalog No. FB968D

  • / Pack of 6 Each
  • / Case of 8 Pack
 

Description & Specifications

Specifications

Temperature Range (Metric) 1150°C
Temperature Range (English) 2102°F
Wall Thickness 2.8mm
Product Type Evaporating Dish
Capacity (English) 4.05 oz.
Capacity (Metric) 120mL
Capacity 4.05 oz., 120mL
Bottom Shape Round
Diameter (Metric) Outer 94mm
For Use With (Application) Useful for a variety of evaporating processes and ashing
Diameter (English) Outer 3.7 in.
Height (Metric) 42mm
Height (English) 1.65 in.
Material Porcelain

  • Round bottom
  • Glazed inside and out except for rim.
  • Highly resistant to chemicals
  • Withstand temperatures up to 1150°C (2102°F)
  • Without cover