Please login to your online account to display your discounted pricing

Fisherbrand™ Porcelain Evaporating Dishes


Deep form with lip

Manufacturer: fisherbrand™  J164

 View more versions of this product

Catalog No. FB968B

  • / Pack of 6 Each
  • / Case of 8 Pack
 

Description & Specifications

Specifications

Bottom Shape Round
Temperature Range (Metric) 1150°C
Product Type Evaporating Dish
Wall Thickness 2mm
Capacity (English) 2.36 oz.
Material Porcelain
Capacity 2.36 oz., 70mL
Temperature Range (English) 2102°F
For Use With (Application) Useful for a variety of evaporating processes and ashing
Diameter (English) Outer 2.95 in.
Diameter (Metric) Outer 75mm
Height (Metric) 30mm
Height (English) 1.18 in.
Capacity (Metric) 70mL

  • Round bottom
  • Glazed inside and out except for rim.
  • Highly resistant to chemicals
  • Withstand temperatures up to 1150°C (2102°F)
  • Without cover