Please login to your online account to display your discounted pricing

Fisherbrand™ Porcelain Evaporating Dishes


Deep form with lip

Manufacturer: fisherbrand™  J163

 View more versions of this product

Catalog No. FB968A

  • / Pack of 6 Each
  • / Case of 8 Pack
 

Description & Specifications

Specifications

Bottom Shape Round
Product Type Evaporating Dish
Capacity (English) 1.18 oz.
Capacity (Metric) 35mL
Height (Metric) 24mm
Material Porcelain
Height (English) 0.94 in.
Capacity 1.18 oz., 35mL
Diameter (Metric) Outer 60mm
Diameter (English) Outer 2.36 in.
Temperature Range (English) 2102°F
For Use With (Application) Useful for a variety of evaporating processes and ashing
With Pouring spout
Temperature Range (Metric) 1150°C
Wall Thickness 1.5mm