Please login to your online account to display your discounted pricing

Fisherbrand™ Porcelain Evaporating Dishes


Deep form with lip

Manufacturer: fisherbrand™  F181

 View more versions of this product

Catalog No. FB962O

  • / Each
  • / Case of 12 Each
 

Description & Specifications

Specifications

Bottom Shape Round
Capacity (English) 9.8 oz.
Capacity (Metric) 290mL
Capacity 9.8 oz., 290mL
For Use With (Application) Evaporating applications
Material Porcelain
With Lip
Product Type Evaporating Dish