Please login to your online account to display your discounted pricing

Fisherbrand™ Porcelain Evaporating Dishes


Deep form with lip

Manufacturer: fisherbrand™  J180

 View more versions of this product

Catalog No. FB962N

  • / Pack of 6 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Bottom Shape Round
For Use With (Application) Evaporating applications
Product Type Evaporating Dish
Capacity (English) 6.59 oz.
Capacity (Metric) 195mL
Capacity 6.59 oz., 195mL
Material Porcelain

  • Round bottom
  • Glazed inside and out except for rim.
  • Highly resistant to chemicals
  • Withstand temperatures up to 1150°C (2102°F)
  • Without cover