Please login to your online account to display your discounted pricing

Fisherbrand™ Porcelain Evaporating Dishes


Deep form with lip

Manufacturer: fisherbrand™  J178

 View more versions of this product

Catalog No. FB962L

  • / Pack of 6 Each
  • / Case of 8 Pack
 

Description & Specifications

Specifications

Material Porcelain
Bottom Shape Round
Capacity (English) 2.53 oz.
Capacity (Metric) 75mL
Capacity 2.53 oz., 75mL
For Use With (Application) Evaporating applications
With Lip
Product Type Evaporating Dish