Please login to your online account to display your discounted pricing

Fisherbrand™ Porcelain Evaporating Dishes


Deep form with lip

Manufacturer: fisherbrand™  J172

 View more versions of this product

Catalog No. FB968G

  • / Each
  • / Case of 12 Each
 

Description & Specifications

Specifications

Wall Thickness 3.7mm
Bottom Shape Round
Diameter (English) Outer 8.46 in.
Diameter (Metric) Outer 215mm
Capacity (English) 43.45 oz.
Capacity (Metric) 1285mL
Height (English) 2.95 in.
Height (Metric) 75mm
Capacity 43.45 oz., 1285mL
For Use With (Application) Evaporating applications
Product Type Evaporating Dish
Material Porcelain

  • Round bottom
  • Glazed inside and out except for rim.
  • Highly resistant to chemicals
  • Withstand temperatures up to 1150°C (2102°F)
  • Without cover