missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Porcelain Evaporating Dishes

Deep form with lip

Manufacturer:  Fisherbrand™ J168

 View more versions of this product

Catalog No. FB968F



 

Specifications

Description

Dish, Evaporating; Fisherbrand; Silico; Porcelain; Deep form with lip; Glazed inside and out except for rim; Capacity: 250mL; Top OD: 115mm; Height: 45mm; Wall thickness: 3.0mm; Case weight: 5.0kg

  • Round bottom
  • Glazed inside and out except for rim.
  • Highly resistant to chemicals
  • Withstand temperatures up to 1150°C (2102°F)
  • Without cover

Description & Specifications

Specifications

Round
250mL
4.52 in.
Evaporating applications
45mm
3mm
8.45 oz.
8.45 oz., 250mL
115mm
1.77 in.
Porcelain
Evaporating Dish