Please login to your online account to display your discounted pricing

Fisherbrand™ Porcelain Crucible Covers


For use with Fisherbrand High- and Wide-Form Porcelain Crucibles

Manufacturer: fisherbrand™  J126

 View more versions of this product

Catalog No. FB965S

  • / Pack of 6 Each
  • / Case of 8 Pack
 

Description & Specifications

Specifications

Diameter (English) Inner 1.33 in.
Diameter (Metric) Inner 34mm
Diameter (Metric) Outer 40mm
Finish Glazed
Material Porcelain
Max. Temperature (English) 2102°F
Max. Temperature (Metric) 1150°C
Product Type Crucible Cover
Diameter (English) Outer 1.57 in.
For Use With (Application) Use with Fisherbrand high and wide form porcelain crucible
Height (Metric) 5.5mm
Weight (English) 0.02 lb.
Weight (Metric) 10g
Height (English) 0.21 in.
Thickness (English) 0.06 in.
Thickness (Metric) 1.75mm
With Perforated handle