missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Porcelain Crucible Covers

For use with Fisherbrand High- and Wide-Form Porcelain Crucibles

Manufacturer:  Fisherbrand™ J132

 View more versions of this product

Catalog No. FB965Y



 

Specifications

Description

Cover, Crucible; Fisherbrand; Silico; Porcelain; Top O.D x Side Height x Wall Thickness: 99 x 8 x 2.75mm; Inner Dia.: 90mm; 76g; Case wt.: 5.25kg; Case size: 510L x 190Bx 260 in. H; 6/Pk.; 8 Pk./Cs.

  • Glazed inside and out except for the outside bottom surface
  • With perforated handle
  • Strongly recommended that heating and cooling rates not exceed 200°C per hour and maximum use temperature of 1100°C

Description & Specifications

Specifications

3.54 in.
90mm
Glazed
0.31 in.
Porcelain
1150°C
2.75mm
76g
Crucible Cover
3.89 in.
99mm
Use with Fisherbrand high and wide form porcelain crucible
8mm
2102°F
0.11 in.
0.16 lb.
Perforated handle