missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Porcelain Crucible Covers

For use with Fisherbrand High- and Wide-Form Porcelain Crucibles

Manufacturer:  Fisherbrand™ J128

 View more versions of this product

Catalog No. FB965U



 

Specifications

Description

Cover, Crucible; Fisherbrand; Silico; Porcelain; Top O.D x Side Height x Wall Thickness: 53 x 7 x 2.3mm; Inner Dia.: 47mm; 24g; Case wt.: 2.36kg; Case size: 300L x 180Bx 260 in. H; 6/Pk.; 8 Pk./Cs.

  • Glazed inside and out except for the outside bottom surface
  • With perforated handle
  • Strongly recommended that heating and cooling rates not exceed 200°C per hour and maximum use temperature of 1100°C

Description & Specifications

Specifications

1.85 in.
47mm
Glazed
0.27 in.
Porcelain
1150°C
2.3mm
24g
Crucible Cover
2.08 in.
53mm
Use with Fisherbrand high and wide form porcelain crucible
7mm
2102°F
0.09 in.
0.05 lb.
Perforated handle