Please login to your online account to display your discounted pricing

Fisherbrand™ Porcelain Crucible Covers


For use with Fisherbrand High- and Wide-Form Porcelain Crucibles

Manufacturer: fisherbrand™  J127

 View more versions of this product

Catalog No. FB965T

  • / Pack of 6 Each
  • / Case of 8 Pack
 

Description & Specifications

Specifications

Diameter (English) Outer 1.73 in.
Diameter (Metric) Inner 38mm
For Use With (Application) Use with Fisherbrand high and wide form porcelain crucible
Material Porcelain
Weight (English) 0.03 lb.
With Perforated handle
Product Type Crucible Cover
Diameter (English) Inner 1.49 in.
Diameter (Metric) Outer 44mm
Finish Glazed
Height (English) 0.23 in.
Height (Metric) 6mm
Max. Temperature (English) 2102°F
Max. Temperature (Metric) 1150°C
Thickness (English) 0.07 in.
Thickness (Metric) 1.9mm
Weight (Metric) 14g