Please login to your online account to display your discounted pricing

Fisherbrand™ Porcelain Casserole Crucibles


For use in laboratory studies

Manufacturer: fisherbrand™  J109

 View more versions of this product

Catalog No. FB962E

  • / Each
  • / Case of 6 Each
 

Description & Specifications

Specifications

Capacity (English) 16.9 oz.
Capacity (Metric) 500mL
Capacity 16.9 oz., 500mL
Color White
For Use With (Application) For laboratory studies
Material Porcelain
Product Type Casserole Crucible