Please login to your online account to display your discounted pricing

Fisherbrand™ Porcelain Capsule-Form Crucibles


Glazed inside and out except for rim

Manufacturer: fisherbrand™  J104

 View more versions of this product

Catalog No. FB960X

  • / Pack of 6 Each
  • / Case of 8 Pack
 

Description & Specifications

Specifications

Finish Glazed
Capacity (Metric) 35mL
Material Porcelain
Capacity (English) 1.2 oz.
Capacity 1.2 oz., 35mL
Color White
Product Type Crucible