Please login to your online account to display your discounted pricing

Fisherbrand™ Porcelain Buchner Funnels with Fixed Perforated Plates


For suction filtration applications

Manufacturer: fisherbrand™  J183

 View more versions of this product

Catalog No. FB966A

  • / Each
  • / Case of 24 Each
 

Description & Specifications

Specifications

Diameter (Metric) Plate 14.5mm
Disc Diameter 0.51 in. (13mm)
Weight (Metric) 0.01kg
Autoclavable Yes
Bowl Diameter 0.78 in. (20mm)
For Use With (Application) Suction filtration applications
Includes Fixed perforated plate
Quantity Each
Wall Thickness 2mm
Weight (English) 0.022 lb.
Capacity 0.067 oz., 2mL
Diameter (English) Top 0.78 in.
Diameter (Metric) Top 2cm
Height (English) 2.52 in.
Height (Metric) 6.4cm
Material Porcelain
Product Type Buchner Funnel
Accessories

Accessories for Catalog Number: FB966A

Item Mfr. No. Item Description Price Per Unit Quantity