Please login to your online account to display your discounted pricing

Fisherbrand™ Porcelain Buchner Funnels with Fixed Perforated Plates


For suction filtration applications

Manufacturer: fisherbrand™  J192

 View more versions of this product

Catalog No. FB966M

  • / Case
 

Description & Specifications

Specifications

Diameter (Metric) Plate 4500mL
Disc Diameter 9.44 in. (240mm)
For Use With (Application) Suction filtration applications
Includes Fixed perforated plate
Quantity Each
Wall Thickness 6.8mm
Autoclavable Yes
Bowl Diameter 11.02 in. (280mm)
Capacity (English) 152.16 oz.
Weight (English) 9.25 lb.
Weight (Metric) 4.2kg
Capacity (Metric) 4500mL
Capacity 152.16 oz., 4500mL
Diameter (English) Top 11 in.
Diameter (Metric) Top 28cm
Height (English) 13.7 in.
Height (Metric) 35cm
Material Porcelain
Product Type Buchner Funnel