Please login to your online account to display your discounted pricing

Fisherbrand™ Porcelain Buchner Funnels with Fixed Perforated Plates


For suction filtration applications

Manufacturer: fisherbrand™  J190

 View more versions of this product

Catalog No. FB966J

  • / Each
  • / Case of 4 Each
 

Description & Specifications

Specifications

Diameter (Metric) Plate 151mm
Capacity (English) 35.84 oz.
Disc Diameter 5.59 - 5.9 in. (142 - 150mm)
Includes Fixed perforated plate
Wall Thickness 5.8mm
Weight (Metric) 1.28kg
Capacity (Metric) 1060mL
Product Type Buchner Funnel
Autoclavable Yes
Bowl Diameter 6.69 in. (170mm)
For Use With (Application) Suction filtration applications
Quantity Each
Weight (English) 2.821 lb.
Capacity 35.84 oz., 1060mL
Diameter (English) Top 6.6 in.
Diameter (Metric) Top 17cm
Height (English) 8.7 in.
Height (Metric) 22.1cm
Material Porcelain