Please login to your online account to display your discounted pricing

Fisherbrand™ Porcelain Buchner Funnels with Fixed Perforated Plates


For suction filtration applications

Manufacturer: fisherbrand™  J189

 View more versions of this product

Catalog No. FB966H

  • / Each
  • / Case of 4 Each
 

Description & Specifications

Specifications

Diameter (Metric) Plate 126mm
Disc Diameter 4.33 - 4.88 in. (110 - 124mm)
Weight (English) 1.984 lb.
Weight (Metric) 0.9kg
Quantity Each
For Use With (Application) Suction filtration applications
Autoclavable Yes
Capacity 23.6 oz., 700mL
Diameter (English) Top 5.5 in.
Product Type Buchner Funnel
Bowl Diameter 5.59 in. (142mm)
Capacity (English) 23.6 oz.
Capacity (Metric) 700mL
Includes Fixed perforated plate
Wall Thickness 5.5mm
Height (English) 7.95 in.
Height (Metric) 20.2cm
Material Porcelain
Diameter (Metric) Top 14.2cm