Please login to your online account to display your discounted pricing

Fisherbrand™ Porcelain Buchner Funnels with Fixed Perforated Plates


For suction filtration applications

Manufacturer: fisherbrand™  J188

 View more versions of this product

Catalog No. FB966G

  • / Each
  • / Case of 8 Each
 

Description & Specifications

Specifications

Diameter (Metric) Plate 114mm
Capacity (English) 18.59 oz.
Disc Diameter 4.33 in. (110mm)
Includes Fixed perforated plate
Autoclavable Yes
Bowl Diameter 4.92 in. (125mm)
For Use With (Application) Suction filtration applications
Quantity Each
Wall Thickness 5mm
Weight (English) 1.466 lb.
Weight (Metric) 0.66kg
Capacity (Metric) 550mL
Capacity 18.59 oz., 550mL
Diameter (English) Top 4.9 in.
Diameter (Metric) Top 12.5cm
Height (English) 7.68 in.
Height (Metric) 19.5cm
Material Porcelain
Product Type Buchner Funnel