Please login to your online account to display your discounted pricing

Fisherbrand™ Porcelain Buchner Funnels with Fixed Perforated Plates


For suction filtration applications

Manufacturer: fisherbrand™  J187

 View more versions of this product

Catalog No. FB966F

  • / Each
  • / Case of 8 Each
 

Description & Specifications

Specifications

Diameter (Metric) Plate 100mm
Disc Diameter 3.54 in. (90mm)
Wall Thickness 4.5mm
For Use With (Application) Suction filtration applications
Autoclavable Yes
Capacity (Metric) 320mL
Capacity (English) 10.82 oz.
Weight (English) 0.9 lb.
Weight (Metric) 0.41kg
Height (English) 6.3 in.
Diameter (English) Top 4.1 in.
Height (Metric) 16cm
Diameter (Metric) Top 10.5cm
Bowl Diameter 4.13 in. (105mm)
Product Type Buchner Funnel
Includes Fixed perforated plate
Quantity Each
Capacity 10.82 oz., 320mL
Material Porcelain
Accessories

Accessories for Catalog Number: FB966F

Item Mfr. No. Item Description Price Per Unit Quantity  
22-261-872
Bel-Art™ SP Scienceware™ Vac-Ring™ Filter Seal
bel-art™
H389590000
Slips easily onto Buchner funnel stems and seals-off the filter flask mouth to prevent air leaks during vacuum filtration Each for $173.48