Please login to your online account to display your discounted pricing

Fisherbrand™ Porcelain Buchner Funnels with Fixed Perforated Plates


For suction filtration applications

Manufacturer: fisherbrand™  J186

 View more versions of this product

Catalog No. FB966D

  • / Each
  • / Case of 12 Each
 

Description & Specifications

Specifications

Autoclavable Yes
Bowl Diameter 3.3 in. (84mm)
Capacity (English) 6.289 oz.
Diameter (Metric) Plate 83mm
Disc Diameter 2.75 in. (70mm)
For Use With (Application) Suction filtration applications
Includes Fixed perforated plate
Quantity Each
Wall Thickness 3.5mm
Weight (English) 0.584 lb.
Weight (Metric) 0.65kg
Capacity (Metric) 186mL
Capacity 6.289 oz., 186mL
Diameter (English) Top 3.3 in.
Diameter (Metric) Top 8.4cm
Height (English) 5.63 in.
Height (Metric) 14.3cm
Material Porcelain
Product Type Buchner Funnel
Accessories

Accessories for Catalog Number: FB966D

Item Mfr. No. Item Description Price Per Unit Quantity  
22-261-872
Bel-Art™ SP Scienceware™ Vac-Ring™ Filter Seal
bel-art™
H389590000
Slips easily onto Buchner funnel stems and seals-off the filter flask mouth to prevent air leaks during vacuum filtration Each for $173.48