Please login to your online account to display your discounted pricing

Fisherbrand™ Porcelain Buchner Funnels with Fixed Perforated Plates


For suction filtration applications

Manufacturer: fisherbrand™  J184

 View more versions of this product

Catalog No. FB966B

  • / Each
  • / Case of 24 Each
 

Description & Specifications

Specifications

Diameter (Metric) Plate 43mm
Disc Diameter 1.38 - 1.57 in. (35 - 40mm)
Weight (English) 0.15 lb.
Product Type Buchner Funnel
Capacity (English) 1.014 oz.
Weight (Metric) 0.07kg
Autoclavable Yes
Height (English) 3.5 in.
Material Porcelain
Bowl Diameter 2.05 in. (52mm)
Wall Thickness 3.5mm
Includes Fixed perforated plate
Quantity Each
For Use With (Application) Suction filtration applications
Capacity (Metric) 30mL
Height (Metric) 8.9cm
Capacity 1.014 oz., 30mL
Diameter (Metric) Top 5.2cm
Diameter (English) Top 2.04 in.
Accessories

Accessories for Catalog Number: FB966B

Item Mfr. No. Item Description Price Per Unit Quantity  
22-261-872
Bel-Art™ SP Scienceware™ Vac-Ring™ Filter Seal
bel-art™
H389590000
Slips easily onto Buchner funnel stems and seals-off the filter flask mouth to prevent air leaks during vacuum filtration Each for $173.48