Please login to your online account to display your discounted pricing

Fisherbrand™ Polyurethane Ice Buckets


For use with liquid nitrogen, dry ice, water ice, and salt solutions

Manufacturer: fisherbrand™  501864FR

 View more versions of this product

Catalog No. 02-591-46

  • / Each
 

Description & Specifications

Specifications

Capacity (Metric) 4.5L
Product Type Ice Bucket
For Use With (Application) Dry ice, water ice and salt solutions
Material Polyurethane
Temperature Range (English) 203°F
Temperature Range (Metric) 95°C
Color Red
Height (Metric) 18.5cm
Height (English) 7.25 in.