Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Polystyrene Jars with White Polypropylene Foamed PE-Lined Cap


Ideal for storing and collecting specimens and lab supplies. Fisherbrand™ Clear Polystyrene Jars with White Polypropylene Foamed PE-Lined Cap are available in various capacities varying from 1 oz. to 32 oz.

Manufacturer: fisherbrand™  263987

 View more versions of this product

Catalog No. 02-912-269

  • / Case of 36 Each
 

Description & Specifications

Specifications

Capacity 8 oz., 250mL
Capacity (Metric) 240mL
Capacity (English) 8 oz.
Closure Material Polypropylene
Closure Liner Foam Polyethylene
Color Clear
Includes Foam Polyethylene lined cap
Material Polystyrene
Quantity 36/Cs.
Type Jar, Straight Sided
Autoclavable No
Closure Color White
Closure Size 89-400
Liner Material PE Foam
Mouth Wide
Neck Finish 89-400
Shape Straight Sided Jar
Closure Type Screw

  • Features wide neck and straight sides to facilitate easy recovery of contents
  • Rigid clear polystyrene jars offer glass-like clarity with a slip-resistant smooth surface