Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Polystyrene Jars with White Polypropylene Foamed PE-Lined Cap


Ideal for storing and collecting specimens and lab supplies. Fisherbrand™ Clear Polystyrene Jars with White Polypropylene Foamed PE-Lined Cap are available in various capacities varying from 1 oz. to 32 oz.

Manufacturer: fisherbrand™  263986

 View more versions of this product

Catalog No. 02-912-268

  • / Case of 36 Each
 

Description & Specifications

Specifications

Neck Finish 58-400
Closure Color White
Capacity (Metric) 4 oz., 120mL
Product Type Straight Sided Jar
Closure Material Polypropylene
Liner Material PE Foam
Mouth Wide
Quantity 36/Cs.
Shape Straight Sided Jar
Material Polystyrene
Capacity (English) 4 oz.
Closure Liner Foam Polyethylene
Closure Size 58-400
Closure Type Screw
Color Clear
Autoclavable No
Includes Foam Polyethylene lined cap
Capacity 4 oz., 125mL

  • Features wide neck and straight sides to facilitate easy recovery of contents
  • Rigid clear polystyrene jars offer glass-like clarity with a slip-resistant smooth surface