missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Polystyrene Jars with White Polypropylene PE Foam Cap

Ideal for storing and collecting specimens and lab supplies. Fisherbrand™ Clear Polystyrene Jars with White Polypropylene Foamed PE-Lined Cap are available in various capacities varying from 1 oz. to 32 oz.

Manufacturer:  Fisherbrand™ 263985

 View more versions of this product

Catalog No. 02-912-266


 

Description

Description

Rigid Clear Polystyrene Jars offer glass-like clarity with a smooth surface that is slip-resistant. Jars are ideal for storing and collecting specimens and lab supplies. Wide neck and straight sides facilitate easy recovery of contents.

  • Features wide neck and straight sides to facilitate easy recovery of contents
  • Rigid clear polystyrene jars offer glass-like clarity with a slip-resistant smooth surface

Specifications

Specifications

32 oz., 1000mL
32oz.
Foam Polyethylene
Foam Polyethylene lined cap
24/Cs.
No
20-400
Wide
Straight Sided Jar
960mL
Polypropylene
ClearþClear
PolystyreneþPolystyrene
Jar, Straight SidedþJar
White
PE Foam
120-400
Screw
Documents