Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Polystyrene Jars with White Polypropylene Foamed PE-Lined Cap


Ideal for storing and collecting specimens and lab supplies. Fisherbrand™ Clear Polystyrene Jars with White Polypropylene Foamed PE-Lined Cap are available in various capacities varying from 1 oz. to 32 oz.

Manufacturer: fisherbrand™  263982

 View more versions of this product

Catalog No. 02-912-265

  • / Case of 24 Each
 

Description & Specifications

Specifications

Neck Finish 89-400
Closure Type Screw
Mouth Wide
Liner Material PE Foam
Shape Straight Sided Jar
Autoclavable No
Closure Size 89-400
Closure Material Polypropylene
Capacity (Metric) 16 oz., 480mL
Quantity 24/Cs.
Material Polystyrene
Capacity (English) 16 oz.
Color Clear
Closure Liner Foam Polyethylene
Capacity 16 oz., 500mL
Includes Foam Polyethylene lined cap

  • Features wide neck and straight sides to facilitate easy recovery of contents
  • Rigid clear polystyrene jars offer glass-like clarity with a slip-resistant smooth surface