missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Polystyrene Disposable Standard Serological Pipets
Packaged for access to several pipets at a time without contaminating unused pipets.
Manufacturer: Fisherbrand™ 431037EMD
Description
- Negative graduations on all sizes
- Ascending and descending graduations on all but the 1 and 2mL sizes
- Color-coded pipets permit easy identification by size
- Outer packaging is recyclable
- Designed from ASTM™ E 934
- Conform to ASTM E 1380 for color coding
Specifications
ASTM E934, ASTM E1380 | |
0.1 mL | |
Bag | |
Standard | |
0.16 oz. | |
Yes | |
Sterile | |
5 mL |
Yes | |
2 mL | |
10/Cs. | |
±0.1 mL | |
Blue | |
Polystyrene | |
Stripette™ Serological Pipet |