Please login to your online account to display your discounted pricing

Fisherbrand™ Polystyrene Containers


Ideal for storing dry materials, powders, tablets

Manufacturer: fisherbrand™  42636413

 View more versions of this product

Catalog No. 03-338-3E

  • / Case of 144 Each
 

Description & Specifications

Specifications

Width (Metric) 35.56mm
Quantity 144/Cs.
Closure Type Snap cap
Max. Temperature (English) 158°F
Shape Cylindrical
For Use With (Application) Storing dry materials, powders, tablets
Diameter (English) Inside 1.18 in.
Diameter (Metric) Inside 30mm
Type Container
Max. Temperature (Metric) 70°C
Color Clear
Material Closure Polyethylene
Material Polystyrene
Capacity 13 dr., 48mL
Capacity (English) 13 dr.
Capacity (Metric) 48mL
Height (Metric) 56mm