Please login to your online account to display your discounted pricing

Fisherbrand™ Polystyrene Beakers


Ideal for use as sample containers

Manufacturer: fisherbrand™  08732122

 View more versions of this product

Catalog No. 087-32-122

  • / Pack of 500 Each
  • / Case of 12 Pack
 

Description & Specifications

Specifications

Product Type Beaker
Material PS (Polystyrene)
Capacity (Metric) 50mL
Diameter (Metric) Base 31mm
Diameter (Metric)Top 61mm
Disposable Yes
Capacity 1.69 oz., 50mL