Please login to your online account to display your discounted pricing

Fisherbrand™ Polystyrene Beakers


Ideal for use as sample containers

Manufacturer: fisherbrand™  08732119

 View more versions of this product

Catalog No. 087-32-119

  • / Pack of 1000 Each
  • / Case of 20 Pack
 

Description & Specifications

Specifications

Product Type Beaker
Material PS (Polystyrene)
Capacity (Metric) 5mL
Disposable Yes
Capacity 0.16 oz., 5mL