Please login to your online account to display your discounted pricing

Fisherbrand™ Polystyrene Antistatic Weighing Dishes


Disposable dishes are ideal for weighing, dispensing, or storing applications

Manufacturer: fisherbrand™  08732118

 View more versions of this product

 Alert

Not for use over 90°C.

Catalog No. 087-32-118

  • / Case of 250 Each
 

Description & Specifications

Specifications

Width (Metric) 196mm
Thickness 12mil
Bottom Shape Flat
Diameter (Metric) Inner Base 98mm
Type Weighing Dish
Color Natural
Width (English) 7.75 in.
Dimensions (L x W x H) 4.75 x 7.75 x 1 in. (120 x 120 x 25.4mm)
Diameter (English) Inner Base 3.85 in.
Disposable Yes
Height (Metric) 25.4mm
Material Polystyrene
Height (English) 1 in.
For Use With (Application) Ideal for weighing, dispensing or storing applications
Length (English) 4.75 in.
Length (Metric) 120mm

Fisherbrand™ Polystyrene Antistatic Weighing Dishes are contaminant-free, antistatic, and biologically inert. Disposable dishes are ideal for weighing, dispensing, or storing applications.

Ideal for weighing static-affected materials.

  • Resist dilute acids, aqueous solutions, alcohols, and bases
  • Flat bottoms resist tipping
  • Made from 12mil thick polystyrene—20% thicker than most dishes on the market today—for better strength, stability, and handling ease
  • Pour boats feature a molded spout for convenient pouring and dispensing

Accessories

Accessories for Catalog Number: 08732118

Item Mfr. No. Item Description Price Per Unit Quantity  
14-357Q
Fisherbrand™ Scoopula™ Spatula
fisherbrand™
20560Q
Dig out materials, core, and stir easily Pack of 6 Each for $7.54