Please login to your online account to display your discounted pricing

Fisherbrand™ Polystyrene Antistatic Weighing Dishes


Disposable dishes are ideal for weighing, dispensing, or storing applications

Manufacturer: fisherbrand™  08732117

 View more versions of this product

 Alert

Not for use over 90°C.

Catalog No. 087-32-117

  • / Case of 250 Each
 

Description & Specifications

Specifications

Color Natural
Type Weighing Dish
Length (English) 3.5 in.
Bottom Shape Flat
For Use With (Application) Ideal for weighing, dispensing or storing applications
Height (English) 1 in.
Height (Metric) 25.4mm
Thickness 12mil
Width (English) 5.25 in.
Width (Metric) 133mm
Length (Metric) 889mm
Diameter (English) Inner Base 2 in.
Diameter (Metric) Inner Base 51mm
Dimensions (L x W x H) 3.5 x 5.25 x 1 in. (889 x 133 x 25.4mm)
Disposable Yes
Material Polystyrene

Fisherbrand™ Polystyrene Antistatic Weighing Dishes are contaminant-free, antistatic, and biologically inert. Disposable dishes are ideal for weighing, dispensing, or storing applications.

Ideal for weighing static-affected materials.

  • Resist dilute acids, aqueous solutions, alcohols, and bases
  • Flat bottoms resist tipping
  • Made from 12mil thick polystyrene—20% thicker than most dishes on the market today—for better strength, stability, and handling ease
  • Pour boats feature a molded spout for convenient pouring and dispensing

Accessories

Accessories for Catalog Number: 08732117

Item Mfr. No. Item Description Price Per Unit Quantity