missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Polystyrene Antistatic Weighing Dishes

Disposable dishes are ideal for weighing, dispensing, or storing applications

Manufacturer:  Fisherbrand™ 08732114

 View more versions of this product

Catalog No. 087-32-114


 

Alert:

Not for use over 90°C.


Specifications

Description

Fisherbrand™ Polystyrene Antistatic Weighing Dishes are contaminant-free, antistatic, and biologically inert. Disposable dishes are ideal for weighing, dispensing, or storing applications.

Ideal for weighing static-affected materials.

  • Resist dilute acids, aqueous solutions, alcohols, and bases
  • Flat bottoms resist tipping
  • Made from 12mil thick polystyrene—20% thicker than most dishes on the market today—for better strength, stability, and handling ease
  • Pour boats feature a molded spout for convenient pouring and dispensing

Description & Specifications

Specifications

12mil
25.4mm
1 in.
Yes
61mm
Weighing Dish
812mm
812mm
2.4 in.
Flat
3.5 x 3.5 x 1 in. (812 x 812 x 25.4mm)
Ideal for weighing, dispensing or storing applications
Polystyrene
3.5 in.
3.5 in.
Accessories