Please login to your online account to display your discounted pricing

Fisherbrand™ Polystyrene Antistatic Weighing Dishes


Disposable dishes are ideal for weighing, dispensing, or storing applications

Manufacturer: fisherbrand™  08732112

 View more versions of this product

 Alert

Not for use over 90°C.

Catalog No. 08-732-112

  • / Pack of 500 Each
  • / Case of 8 Pack
 

Description & Specifications

Specifications

Height (Metric) 8mm
Diameter (English) Inner Base 1.4 in.
Thickness 12mil
Type Weighing Dish
Length (English) 1.62 in.
Dimensions (L x W x H) 1.62 x 1.62 x 0.312 in. (41 x 41 x 8mm)
For Use With (Application) Ideal for weighing, dispensing or storing applications
Diameter (Metric) Inner Base 36mm
Bottom Shape Flat
Material Polystyrene
Height (English) 0.312 in.
Disposable Yes
Width (English) 1.62 in.
Width (Metric) 41mm
Length (Metric) 41mm

Fisherbrand™ Polystyrene Antistatic Weighing Dishes are contaminant-free, antistatic, and biologically inert. Disposable dishes are ideal for weighing, dispensing, or storing applications.

Ideal for weighing static-affected materials.

  • Resist dilute acids, aqueous solutions, alcohols, and bases
  • Flat bottoms resist tipping
  • Made from 12mil thick polystyrene—20% thicker than most dishes on the market today—for better strength, stability, and handling ease
  • Pour boats feature a molded spout for convenient pouring and dispensing

Accessories

Accessories for Catalog Number: 08732112

Item Mfr. No. Item Description Price Per Unit Quantity  
14-357Q
Fisherbrand™ Scoopula™ Spatula
fisherbrand™
20560Q
Dig out materials, core, and stir easily Pack of 6 Each for $7.54