missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Polystyrene Antistatic Weighing Dishes
Disposable dishes are ideal for weighing, dispensing, or storing applications
Supplier: Fisherbrand™ 08732113
Alert:
Not for use over 90°C.
Description
Fisherbrand™ Polystyrene Antistatic Weighing Dishes are contaminant-free, antistatic, and biologically inert. Disposable dishes are ideal for weighing, dispensing, or storing applications.
Ideal for weighing static-affected materials.
- Resist dilute acids, aqueous solutions, alcohols, and bases
- Flat bottoms resist tipping
- Made from 12mil thick polystyrene—20% thicker than most dishes on the market today—for better strength, stability, and handling ease
- Pour boats feature a molded spout for convenient pouring and dispensing
Specifications
Flat | |
Single-use | |
Flat | |
Ideal for weighing, dispensing or storing applications | |
3.5 x 3.5 x 1 in. (89 x 89 x 25.4 mm) | |
89 mm | |
89 mm | |
1 in. | |
61 mm (Inner Base) |
Natural | |
Polystyrene | |
Weighing Dish | |
12 mil | |
3.5 in. | |
3.5 in. | |
25.4 mm | |
61 mm |