Please login to your online account to display your discounted pricing

Fisherbrand™ Polypropylene Wide-Mouth Bottles


Higher temperature resistance than LDPE or HDPE

Manufacturer: fisherbrand™  N3001110001

 View more versions of this product

Catalog No. 02-896A

  • / Pack of 12 Each
  • / Case of 6 Pack
 

Description & Specifications

Specifications

Closure Size 28mm
Neck Finish 28mm
Closure Type Screw
Closure Material Polypropylene
Capacity (English) 1 oz.
Material Polypropylene
Color Translucent
Capacity (Metric) 30mL
Capacity 1 oz., 30mL