missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Polypropylene Tubing T-Shaped Connectors

Withstand flows to 20psi.

Manufacturer:  Fisherbrand™ 227955

 View more versions of this product

Catalog No. 15-315-26F



Description

Description

  • Excellent chemical resistance
  • Polypropylene
  • Autoclavable
  •  Serrated connecting surfaces to prevent tubing slipping
  • Withstands flows to 20 p.s.i.
Specifications

Specifications

Transparent
0.562 in.
3.125 in.
Tubing Connector
20psi
0.5 in.
5.08mm
Yes
Polypropylene
80.6mm
14mm
12.7mm
T
0.2 in.
Documents