missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Polypropylene Tubing T-Shaped Connectors

Withstand flows to 20psi.

Manufacturer:  Fisherbrand™ 227925

 View more versions of this product

Catalog No. 15-315-26C



Description

Description

  • Excellent chemical resistance
  • Polypropylene
  • Autoclavable
  •  Serrated connecting surfaces to prevent tubing slipping
  • Withstands flows to 20 p.s.i.
Specifications

Specifications

Transparent
0.312 in.
1.5 in.
Tubing Connector
20psi
0.29 in.
30.4mm
Yes
Polypropylene
38.1mm
8mm
7.3mm
T
1.2 in.
Documents