missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Polypropylene Tubing L-Shaped Connectors

Secure fit.

Manufacturer:  Fisherbrand™ 227215

 View more versions of this product

Catalog No. 15-315-29F



Description

Description

  • Very durable
  • Autoclavable and highly resistant to many chemicals
  • Straight, serrated ends provide a secure fit
  • Can accept flexible tubing of slightly smaller I.D. than the indicated size

Specifications

Specifications

Transparent
0.563 in.
1.62 in.
Tubing Connector
20psi
0.5 in.
41.1mm
Yes
Polypropylene
41.1mm
14mm
12.7mm
L
1.62 in.
Documents