missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Polypropylene Tubing L-Shaped Connectors

Secure fit.

Manufacturer:  Fisherbrand™ 227175

 View more versions of this product

Catalog No. 15-315-29B



Description

Description

  • Very durable
  • Autoclavable and highly resistant to many chemicals
  • Straight, serrated ends provide a secure fit
  • Can accept flexible tubing of slightly smaller I.D. than the indicated size

Specifications

Specifications

Transparent
0.219 in.
0.83 in.
Tubing Connector
20psi
0.23 in.
21mm
Yes
Polypropylene
21mm
6mm
5.84mm
L
0.83 in.
Documents