missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Polypropylene Tubing Equal Angle Y-Shaped Connectors

Highly resistant to many chemicals.

Manufacturer:  Fisherbrand™ 227085

 View more versions of this product

Catalog No. 15-315-31E



Description

Description

  • Excellent chemical resistance
  • Autoclavable polypropylene
  • Serrated connecting surfaces to prevent tubing slipping
  • Withstands flows to 20 p.s.i.
  • The elasticity of the tubing will influence choice of size
  • Dimensions listed are nominal

Specifications

Specifications

White
0.438 to 0.563 in.
2.7 in.
Equal Angle Tubing Connector
20psi
0.58 in.
58.4mm
Yes
Polypropylene
68.58mm
11 to 14mm
14.7mm
Y
2.3 in.
Documents