missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Polypropylene Tubing Equal Angle Y-Shaped Connectors

Highly resistant to many chemicals.

Manufacturer:  Fisherbrand™ 227065

 View more versions of this product

Catalog No. 15-315-31D



Description

Description

  • Excellent chemical resistance
  • Autoclavable polypropylene
  • Serrated connecting surfaces to prevent tubing slipping
  • Withstands flows to 20 p.s.i.
  • The elasticity of the tubing will influence choice of size
  • Dimensions listed are nominal

Specifications

Specifications

White
0.375 to 0.438 in.
2.25 in.
Equal Angle Tubing Connector
20psi
0.52 in.
55.8mm
Yes
Polypropylene
57.1mm
9.5 to 11mm
13.2mm
Y
2.2 in.
Documents