missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Polypropylene Tubing Equal Angle Y-Shaped Connectors

Highly resistant to many chemicals.

Manufacturer:  Fisherbrand™ 227045

 View more versions of this product

Catalog No. 15-315-31C



Description

Description

  • Excellent chemical resistance
  • Autoclavable polypropylene
  • Serrated connecting surfaces to prevent tubing slipping
  • Withstands flows to 20 p.s.i.
  • The elasticity of the tubing will influence choice of size
  • Dimensions listed are nominal

Specifications

Specifications

White
0.25 to 0.375 in.
2.23 in.
Equal Angle Tubing Connector
20psi
0.4 in.
43.8mm
Yes
Polypropylene
56.6mm
6.4 to 9.5mm
10.16mm
Y
1.7 in.
Documents