Please login to your online account to display your discounted pricing

Fisherbrand™ Polypropylene Sample Vials with Hinged Cap


High-density polypropylene vials

Manufacturer: fisherbrand™  M046016

 View more versions of this product

Catalog No. 03-341-75E

  • / Case of 100 Each
 

Description & Specifications

Specifications

Closure Type Snap cap
Capacity (Metric) 120mL
Capacity 4 oz., 120mL
Color Opaque
Capacity (English) 4 oz.
Material HDPE
Type Sample Vial
For Use With (Application) Sample identification and organization and bar coding
Quantity 100 Case