missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Polypropylene Microtube Storage Racks

Instantly organize microcentrifuge test tubes in any lab.

Manufacturer:  Fisherbrand™ 188453013

 View more versions of this product

Catalog No. 05-541-20




Description

Description

Instantly organize microcentrifuge test tubes in any lab.

  • Accommodate 0.2mL thin-walled PCR tubes on one side while the opposite side holds 1.5mL to 2.0mL microcentrifuge tubes
  • 80 wells on each side keep tubes upright in a 5 x 16 array
  • Numbered for easy sample identification
  • Twelve rack colors assist in sample organization and quick visual identification
  • Molded in handles provide a secure grip for transport
  • Matte side panel accepts tape or direct labeling
  • Can be used for freezer storage down to -80°C (-112°F)
  • Autoclavable at 121°C (250°F)

Order Info

Dimensions: 22.7 x 6.7 x 2.7cmH (8-15/16 x 2-5/8 x 1-1/16 in.)

Specifications

Specifications

Yes
22.7 x 6.7 x 2.7cmH (8.94 x 2.62 x 1.06 in.H)
12.7cm
10.5 in.
Polypropylene
5/Pk.
22.9cm
Fluorescent Blue
5 in.
2mL Tubes, 0.2 to 2mL Tubes
26.7cm
80
9 in.
Rack, Microtube Storage
Documents