Please login to your online account to display your discounted pricing

Fisherbrand™ Polypropylene Jars: With Linerless Caps


Manufacturer: fisherbrand™  W014373

 View more versions of this product

Catalog No. 02-912-027

  • / Case of 24 Each
 

Description & Specifications

Specifications

Material Polypropylene
Capacity (Metric) 1000mL
Capacity (English) 32 oz.
Closure Size 120-400
Closure Type Screw
Color Natural
Autoclavable Yes
Includes Attached linerless cap
Capacity 32 oz., 1000mL