Please login to your online account to display your discounted pricing

Fisherbrand™ Polypropylene Graduated Cylinders


Calibrated “To Contain/To Deliver” at 20°C

Manufacturer: fisherbrand™  N3004002000

 View more versions of this product

Catalog No. 03-007-45

  • / Each
  • / Case of 2 Each
 

Description & Specifications

Specifications

Material PP (Polypropylene)
Base Type Circular, Ribbed
Autoclavable Yes
Graduations 20mL
Subdivision 20mL
Calibration To contain/to deliver
Certifications/Compliance ASTM
Capacity (Metric) 2000mL