Please login to your online account to display your discounted pricing

Fisherbrand™ Polypropylene Graduated Cylinders


Calibrated “To Contain/To Deliver” at 20°C

Manufacturer: fisherbrand™  N3004001000

 View more versions of this product

Catalog No. 03-007-44

  • / Each
  • / Case of 4 Each
 

Description & Specifications

Specifications

Material PP (Polypropylene)
Base Type Circular, Ribbed
Graduations 10mL
Autoclavable Yes
Subdivision 10mL
Calibration To contain/to deliver
Certifications/Compliance ASTM
Capacity (Metric) 1000mL